Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 9 in H, 8 in D
Mfr # SCE-L9128ELJ
Zoro # G811155583
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Depth 8 in
- Color Silver
- Finish ANSI 61 Gray Powder
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-L9128ELJ
- Zoro # G811155583
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9 in |
Depth | 8 in |
Width | 12 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Color | Silver |
Finish | ANSI 61 Gray Powder |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Application | Designed to house electrical controls, instruments and components used in an indoor or outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). For outdoor application a drip shield and drain vent is recommended |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | ELJ Trough Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Short Spring, 5/16" (FS-5/16SS E/G)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- NVENT HOFFMAN Fan Filter, Filter Accessory, Plastic (AFLTR6LD)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16EL1608LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 72 in H, 16 in D (SCE-72EL3616LPLG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 8 in D (SCE-24N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 8 in D (SCE-L9368ELJW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-30EL2410LPPL)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 20 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM202008NC)
- Saginaw Control & Engineering Electrical Enclosures