Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 9 in H, 6 in D
Mfr # SCE-L9N126LP
Zoro # G611157510
product price: $168.39
/ea
Free Shipping & Returns
$168.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Depth 6 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-L9N126LP
- Zoro # G611157510
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9 in |
Depth | 6 in |
Width | 12 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30 |
Construction | 0.048 and 0.060 carbon steel depending on its size; Spot weld construction; 10-32 Standoffs provided for mounting optional sub-panels; Removable Cover; Black quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back of enclosure; Sub-panel mounting hardware included |
Application | Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection. For installation information, consult our Installation Manual at www.saginawcontrol.com |
Description | Nema-1 Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- CRYDOM Heat Sink, 1.0 Deg C/W DIN Rail Mount (HS103DR)
- ABB IB132-G, ENCLOSURE, IP65, 3X LOCKABLE, BLK (IB132-G)
- KEEN 02-54072 Rigid Watertight Conduit Hub 1 in. (KE715223)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- Saginaw Control & Engineering Electrical Enclosures