Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 9 in H, 6 in D
Mfr # SCE-L9366ELJLG
Zoro # G911156282
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9 in
- Depth 6 in
- Finish RAL 7035 Gray Powder Coated
- Width 36 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-L9366ELJLG
- Zoro # G911156282
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9 in |
Depth | 6 in |
Width | 36 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | RAL 7035 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Notes | To maintain Type 3R listing, Drainage is required. Install equally rated drainage device or drill a 1/8 to 1/4 inch hole in the bottom center of the enclosure, approximately 1 inch from the right, and 1 inch from the left for drainage, use listed rain-tight or wet location hubs. Drip shield over the door is recommended for all outdoor applications. |
Description | ELJ Trough Enclosure |
Application | Designed to house electrical controls, instruments and components used in an indoor or outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). For outdoor application a drip shield and drain vent is recommended |
Construction | 0.063 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Pour in place oil and water resistant gasket; Standoffs provided for mounting optional sub-panels; Removable hinges; Doors open 180 degrees; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Sealing washers and hole plugs included; Ground stud on door and body; Mounting feet included; Padlocking or keylocking latches, and tamper-resistant hardware are available. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-750SP-NATURAL)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804G)
- Saginaw Control & Engineering Electrical Enclosures