Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 86 in H, 14 in D
Mfr # SCE-86M3E
Zoro # G611157343
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$6,490.99
Free 30-Day Returns
Key Features
- Height 86 in
- Depth 14 in
- Finish ANSI 61 Gray Powder Coated
- Width 112 in
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-86M3E
- Zoro # G611157343
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 86 in |
Depth | 14 in |
Width | 112 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Application | Designed to house electrical equipment and provide protection from dirt, dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Description | Obsolete - Replaced By Multiple Parts |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.125 In. carbon steel; Seams continuously welded and ground smooth; Heavy duty lifting eyes; Reinforced top; Steel stiffeners welded to back inside of enclosure; Overlapping two-door openings have no center post; Black zinc die cast padlocking handle; 3-point latching mechanism; Concealed hinges; Mechanical interlock; Far right hand door is main door; Panel supports; Interior print pocket; Removable panels are mounted on collar studs; Provisions for light kit; Pour in place oil & water resistant gasket; Ground stud on door and body; Removable print pocket; Flange trough collar around all sides of door opening; Hole plugs provided to seal holes in bottom of enclosure; Collar studs 3/8-16 provided for mounting panels. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAW3)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- Saginaw Control & Engineering Electrical Enclosures