Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 84 in H, 24 in D
Mfr # SCE-84XML2D24SS
Zoro # G311156172
product price: $14,098.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$14,098.99
Free 30-Day Returns
Key Features
- Height 84 in
- Depth 24 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 78-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-84XML2D24SS
- Zoro # G311156172
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 84 in |
Depth | 24 in |
Width | 78-3/4 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | S.S. 2DR Left XM Enclosure |
Application | This enclosure is designed to be the left most enclosure in a large multi-door enclosure; Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended |
Construction | 0.104 In. stainless steel Type 304; Seams continuously welded and ground smooth; Flange trough collar around all sides of door openings; Body stiffeners in large enclosures for extra rigidity; Heavy duty lifting eyes anchor into reinforced top; Removable center post to permit easy sub-panel installation; Stainless steel concealed hinges; Black zinc die cast padlocking handle on all doors; 3-point latching mechanism; Black quarter turn latches as required; Panel supports; Pour in place oil & water resistant gasket; Removable subpanels mount on collar studs. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (8501RSD41V53)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- DAYTON Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE1)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-304210WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A16106CH)
- Saginaw Control & Engineering Electrical Enclosures