Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 84 in H, 24 in D
Mfr # SCE-84XMC2D24
Zoro # G311156561
product price: $4,733.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$4,733.99
Free 30-Day Returns
Key Features
- Height 84 in
- Depth 24 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
- Width 77-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-84XMC2D24
- Zoro # G311156561
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 84 in |
Depth | 24 in |
Width | 77-1/2 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R |
Construction | 0.125 in. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Body stiffeners in large enclosures for extra rigidity; Heavy duty lifting eyes anchor into reinforced top; Removable centerposts permit easy panel installation; Concealed hinges; Black zinc die cast padlocking handle on doors; 3-point latching mechanism; Ends of latch rods have ramp shoes for easier door closing; Panel supports; Pour in place oil & water resistant gasket; Removable panels mount on collar studs; Ground stud on door and body; Provisions for light kit; Holes plugs provided to seal holes in bottom of enclosure. |
Application | This enclosure is designed to be the center enclosure in a larger multi-door enclosure; Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended |
Description | 2DR Center XM Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RB14-6FL)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- LEGRAND 5Ft Ivory Cord Protector (CDI5)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SS6LP)
- Saginaw Control & Engineering Electrical Enclosures