Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 84 in H, 24 in D
Mfr # SCE-84XM7824
Zoro # G311156493
product price: $4,697.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$4,697.99
Free 30-Day Returns
Key Features
- Height 84 in
- Depth 24 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
- Width 77-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-84XM7824
- Zoro # G311156493
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 84 in |
Depth | 24 in |
Width | 77-3/4 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Application | Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended |
Description | 2DR XM Enclosure |
Notes | Disconnect switch (or circuit breaker) and operating mechanism are not furnished with enclosure; *Part numbers ending in "G" have galvanized sub-panels installed; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.125 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Body stiffeners in large enclosures for extra rigidity; Heavy duty lifting eyes anchor into reinforced top; Removable centerposts permit easy panel installation; Concealed hinges; Black zinc die cast coinproof/padlocking handle on main door with black zinc die cast padlocking handle on slave doors; 3-point latching mechanism; Ends of latch rods have ramp shoes for easier door closing; Panel supports; Large removable print pockets; Pour in place oil & water resistant gasket; Removable panels mount on collar studs; Master door is far right-hand door on all enclosures; Defeater on master door requires a screwdriver to open; Mechanical interlock activated by master door prevents slave doors from being opened first. Doors can be closed in any order; Ground stud on door and body; Provisions for light kit; Holes plugs provided to seal holes in bottom of enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- TY-RAP 10" L Extra Heavy Duty Cable Tie PK 10 (SS10-250-10)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412141408SSC)
- Saginaw Control & Engineering Electrical Enclosures