Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 84 in H, 24 in D
Mfr # SCE-84XM3EW24SS6
Zoro # G911155520
product price: $24,101.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
$24,101.99
Free 30-Day Returns
Key Features
- Height 84 in
- Depth 24 in
- Finish #4 Brushed
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 117.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-84XM3EW24SS6
- Zoro # G911155520
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 84 in |
Depth | 24 in |
Width | 117.50 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | S.S. 3DR XM Enclosure |
Notes | Disconnect switch (or circuit breaker) and operating mechanism are not furnished with enclosure; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.104 In. stainless steel Type 316/316L; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Body stiffeners in large enclosures for extra rigidity; Heavy duty lifting eyes anchor into reinforced top; Removable centerposts permit easy panel installation; Stainless steel concealed hinges; Black zinc die cast coinproof/padlocking handle on main door with black zinc die cast padlocking handle on slave door; 3-point latching mechanism; Ends of latch rods have ramp shoes for easier door closing; Panel supports; Large removable print pockets; Pour in place oil & water resistant gasket; Removable panels mount on collar studs; Master door is far right-hand door on all enclosures; Defeater on master door requires a screwdriver to open; Mechanical interlock activated by master door prevents slave doors from being opened first. Doors can be closed in any order; Ground stud on door; Provisions for light kit. |
Application | Designed to house electrical equipment and provide protection from dirt, dust, oil and water and to house most standard type disconnects.For outdoor application a drip shield is recommended |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish (SS14)
- OMRON Safety Monitoring Relay, DIN Rail, 2.5VA (G9SA-301 AC/DC24)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606)
- Saginaw Control & Engineering Electrical Enclosures