Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 84 in H, 18 in D
Mfr # SCE-MOD847718G
Zoro # G911154523
product price: $4,585.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$4,585.99
Free 30-Day Returns
Key Features
- Height 84 in
- Depth 18 in
- Finish ANSI 61 Gray Powder Coated
- Width 76-1/2 in
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MOD847718G
- Zoro # G911154523
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 84 in |
Depth | 18 in |
Width | 76-1/2 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Description | 2DR MOD Enclosure |
Application | Can be bolted together in any desired multiple door arrangement for maximum versatility. Slave enclosures can be added or removed as required. For outdoor application a drip shield and drain vent is recommended |
Construction | 0.125 In. carbon steel; Seams continuously welded and ground smooth; Body stiffeners for extra rigidity; Door and side openings are flanged to provide extra strength and smooth edges; Flange trough collar around all sides of door opening; Heavy duty lifting eyes anchor into reinforced top; Concealed hinges; Removable and interchangeable doors; Black zinc die cast coinproof/padlocking handle on main door of disconnect enclosures. Black zinc die cast padlocking handle on all other doors; 3-point latching mechanism; Ramp shoe on ends of latch rods for easier door closing; Panel supports; Large removable print pockets; Pour in place oil & water resistant gasket; Removable panels mount on collar studs; Mechanical interlock standard on each enclosure. Parts required to connect interlock system between adjacent enclosures are provided; Ground stud on door and body; Provisions for light kit; Holes plugs provided to seal holes in bottom of enclosure. |
Notes | Disconnect ordered separately; Part numbers ending in "G" indicated a galvanized sub-panel installed; SCE-MODGK sold separately, required when bolting one enclosure to another; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pwr Dist Block, 350A, 1P, 2/0-10 AWG, 600V (9080LBC163206)
- SQUARE D Three Phase Transformer, 75 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN75T3H)
- NVENT HOFFMAN Filter, For Mfr. No. AVK812 (AFLT812)
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- Saginaw Control & Engineering Electrical Enclosures