Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 84 in H, 18 in D
Mfr # SCE-84XR7818
Zoro # G911157258
product price: $5,993.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$5,993.99
Free 30-Day Returns
Key Features
- Height 84 in
- Depth 18 in
- Finish ANSI 61 Gray Powder Coated
- Width 77-3/4 in
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-84XR7818
- Zoro # G911157258
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 84 in |
Depth | 18 in |
Width | 77-3/4 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Description | 2DR XR Enclosure w/ Rotary EXR |
Notes | Disconnect switch (or circuit breaker) and operating mechanism are not furnished with enclosure; Part numbers ending in "G" have galvanized subpanels installed; Cable Operated Mechanical Locking; Patent US 11,396,762 B2 |
Application | Designed to house the main power supply in external enclosure on the right side of main enclosure, keeping the live side of the power supply separate from the primary electrical equipment. Provision for Compact Fusible Disconnect with Rotary handle Disconnect 30 to 200 amp Allen-Bradley 194R, Square D GS2, Eaton/Bussmann R9, Siemens CFS models and Socomec Fuserbloc models. Provides protection from dirt, dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Construction | 0.125 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Body stiffeners in large enclosures for extra rigidity; Heavy duty lifting eyes anchor into reinforced top; Removable center posts permit easy subpanel installation; Concealed hinges; Black zinc die cast padlocking handles; 3-point latching mechanism; Large removable print pockets; Pour in place oil and water resistant gasket; Removable panels mount on collar studs; Defeater on master door requires a screwdriver to open; Mechanical interlock activated by the External Disconnect prevents main door of the enclosure from being closed unless the EXD enclosure is first closed; Mechanical interlock activated by master door prevents slave doors from being opened first. Doors can be closed in any order; Hole plugs provided to seal holes in bottom of enclosure; Ground stud on door and body; Provisions for light kit; Provision Compact Fusible Disconnect with Rotary handle Disconnect 30 to 200 amp Allen-Bradley 194R, Square D GS2, Eaton/Bussmann R9, Siemens CFS models and Socomec Fuserbloc models. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mag Proximity Switch (CSV-220)
- SQUARE D Manual Motor Starter, 37 to 50A, 600V (2510FW2)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT514FL-PK-100)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHTLWWW)
- Saginaw Control & Engineering Electrical Enclosures