Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 7.53 in H, 4.72 in D
Mfr # SCE-6065CHQRFG
Zoro # G211155633
product price: $139.89
/ea
Free Shipping & Returns
$139.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.53 in
- Depth 4.72 in
- Finish Light Gray
- Width 7.53 in
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-6065CHQRFG
- Zoro # G211155633
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 7.53 in |
Depth | 4.72 in |
Width | 7.53 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | Light Gray |
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | UL File E64358 |
Application | Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agents. Provided protection from dust, dirt, oil and water. Provides protection from occasional temporary or prolonged submersion. |
Construction | Fiberglass reinforced compression molded polyester; Pour in place oil & water resistant gasket; Mounting strip molded in; Quick release padlock latch; Integral panel mounting inserts; Stainless steel continuous hinge. |
Description | Fiberglass Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (A10N86)
- Saginaw Control & Engineering Electrical Enclosures