Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 72 in H, 24 in D
Mfr # SCE-72EL7224SSLPPL
Zoro # G911157227
product price: $11,101.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$11,101.99
Free 30-Day Returns
Key Features
- Height 72 in
- Depth 24 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72EL7224SSLPPL
- Zoro # G911157227
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Depth | 24 in |
Width | 72 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | S.S. 2DR EL LPPL Enclosure |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor & outdoor locations. For outdoor application a drip shield and drain vent is recommended |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7423WO)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, Light Almond (P1262LA)
- TEMPCO RTD Probe, 100 Ohm, Length 6 In, 1112 F (RTD00601)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15I)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9.41 in H, 5.86 in D (SCE-806PCW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 8 in D (SCE-L9368ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 42 in H, 12 in D (SCE-42EL3612LPLG)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRW)
- Saginaw Control & Engineering Electrical Enclosures