Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 72 in H, 24 in D
Mfr # SCE-72EL6024SS6FSD
Zoro # G911156275
product price: $13,455.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$13,455.99
Free 30-Day Returns
Key Features
- Height 72 in
- Depth 24 in
- Finish #4 Brushed
- Width 60 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72EL6024SS6FSD
- Zoro # G911156275
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Depth | 24 in |
Width | 60 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Application | Designed to house a variety of electrical and electronic controls and instruments. Provisions for optional surface mounting or rack mounting of almost any type of equipment. Provides protection from dust, dirt, water and oil. The enclosures are extra deep for applications requiring more interior space. For outdoor application a drip shield and drain vent is recommended |
Construction | 0.104 In. Stainless Steel Type 316/316L; Removable and inchangeable doors; Concealed hinges; Seams continuously welded and ground smooth; Strong rigid construction with stiffeners welded on backs of single access boxes; Lifting eyes for easy handling; Black zinc die cast keylocking/padlocking handle; 3-point latching mechanism; Latch rods have ramp shoes for easier door closing; Flange trough collar around all sides of door opening; Removable center post; Removable print pocket; Mounting channels welded horizontally on sides of interior body at top, bottom and middle for mounting optional panels or rack mounting angles; Pour in place oil & water resistant gasket; Ground stud on door; Provisions for light kit. |
Notes | Optional panels and accessories available; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | S.S. EL FSD Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- ZORO SELECT Channel Connecting Plate, Green (V355GN)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- Saginaw Control & Engineering Electrical Enclosures