Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 72 in H, 18 in D
Mfr # SCE-72XR3EQ18G
Zoro # G311157940
product price: $7,143.99
/ea
Item requires special delivery charges. A $505.00 per item surcharge will be applied.
$7,143.99
Free 30-Day Returns
Key Features
- Height 72 in
- Depth 18 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
- Width 99-1/2in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72XR3EQ18G
- Zoro # G311157940
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Depth | 18 in |
Width | 99-1/2in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Description | 3DR XR Enclosure w/ Rotary EXR |
Notes | Disconnect switch (or circuit breaker) and operating mechanism are not furnished with enclosure; *Part numbers ending in "G" have galvanized sub-panels installed; Cable Operated Mechanical Locking; Patent US 11,396,762 B2 |
Construction | 0.125 In. carbon steel; Seams continously welded and ground smooth; Flange trough collar around all sides of door opening; Body stiffeners in large enclosures for extra rigidity; Heavy duty lifting eyes anchor into reinforced top; Removable center post to permit easy sub-panel installation; Concealed hinges; Black zinc die cast padlocking handles; 3-point latching mechanism; Large removable print pockets; Pour in place oil & water resistant gasket; Removable panels are mounted on collar studs; Defeater on master door requires a screwdriver to open; Mechanical interlock activated by the External Disconnect prevents main door of the enclosure from being closed unless the EXD enclosure is first closed; Mechanical interlock activated by master door prevents slave doors from being opened first. Doors can be closed in any order; Ground stud on door & body; Provisions for light kit; Hole plugs provided to seal holes in bottom of enclosure. |
Application | Designed to house the main power supply in external enclosure on the right side of main enclosure, keeping the live side of the power supply separate from the primary electrical equipment. Provision for Compact Fusible Disconnect with Rotary handle Disconnect 30 to 200 amp Allen-Bradley 194R, Square D GS2, Eaton/Bussmann R9, Siemens CFS models and Socomec Fuserbloc models. Provides protection from dirt, dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SCG3V03H30)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- Saginaw Control & Engineering Electrical Enclosures