Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 72 in H, 18 in D
Mfr # SCE-72XD3EW18SS6
Zoro # G911154400
product price: $24,638.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$24,638.99
Free 30-Day Returns
Key Features
- Height 72 in
- Depth 18 in
- Finish #4 Brushed
- Width 117.50 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72XD3EW18SS6
- Zoro # G911154400
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Depth | 18 in |
Width | 117.50 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | For use with 30 to 200 Amp Flange mount disconnect Square D, Allen Bradley, and some Eaton/Cutler Hammer operating handles; Disconnect switch (or circuit breaker) and operating mechanism are not furnished with enclosure; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.104 In. stainless steel Type SS 304 or SS6 316; Seams continously welded and ground smooth; Flange trough collar around all sides of door opening; Body stiffeners for extra rigidity; Heavy duty lifting eyes anchor into reinforced top; Removable center post to permit easy sub-panel installation; Concealed hinges; Black zinc die cast padlocking handles; 3-point latching mechanism; Large removable print pockets; Pour in place oil & water resistant gasket; Removable panels are mounted on collar studs; Defeater on master door requires a screwdriver to open; Mechanical interlock activated by the External Disconnect prevents main door of the enclosure from being closed unless the EXD enclosure is first closed; Mechanical interlock activated by master door prevents slave doors from being opened first. Door can be closed in any order; Ground stud on door & body; Provisions for light kit; Provision for 200 amp disconnect or less (Ref. D1 Cutout) - for use with Allen Bradley, Square D and Eaton (FHS) models only |
Description | S.S. 3DR XD Enclosure |
Application | Designed to house the main power supply in external enclosure on the right side of main enclosure, keeping the live side of the power supply separate from the primary electrical equipment. Provides protection from dirt, dust, oil and water and can house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi (APAN41H00MHB022000#-NSR)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PB)
- ABB CAL16-11A, CONTACT AUX 1 N O & 1 N C (CAL16-11A)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK (BK50M)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12483612)
- Saginaw Control & Engineering Electrical Enclosures