Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 72 in H, 12 in D
Mfr # SCE-72EL6012SS6LPPL
Zoro # G311156608
product price: $11,287.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$11,287.99
Free 30-Day Returns
Key Features
- Height 72 in
- Depth 12 in
- Finish #4 Brushed
- Width 60 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72EL6012SS6LPPL
- Zoro # G311156608
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Depth | 12 in |
Width | 60 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor & outdoor locations. For outdoor application a drip shield and drain vent is recommended |
Description | S.S. 2DR EL LPPL Enclosure |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.104 In. stainless steel Type 316/316L; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable center post; Heavy duty lifting eyes anchor into reinforced top; Body stiffeners; Stainless steel concealed hinge; Black key locking padlocking handles; 3-point latching mechanism; Removable print pocket; 12 inch removable floor stands; Panel supports; Provision for mechanical interlock; Pour in place oil & water resistant gasket; Ground stud on door & body; Provisions for light kit; Collar studs 3/8-16 provided for mounting optional panels. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- Saginaw Control & Engineering Electrical Enclosures