Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 60 in H, 18 in D
Mfr # SCE-60EL2418FS
Zoro # G911156374
product price: $1,280.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Height 60 in
- Depth 18 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60EL2418FS
- Zoro # G911156374
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Depth | 18 in |
Width | 24 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Application | Designed to house a variety of electrical and electronic controls and instruments. Provisions for optional surface mounting or rack mounting of almost any type of equipment. Provides protection from dust, dirt, water and oil. For outdoor application a drip shield and drain holes are required. The enclosures are extra deep for applications requiring more interior space |
Notes | Part numbers that contain the letter "EL" that are over 30 inches wide have additional latches on the center of the door top and bottom; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.104 In. carbon steel; Concealed hinges; Single-Door Single Access; Removable and interchangeable doors; Flange trough collar around all sides of door opening; Seams continuously welded and ground smooth; Lifting eyes for easy handling; Black zinc die cast keylocking/padlocking handle; 3-point latching mechanism; Latch rods have ramp shoes for easier door closing; Removable print pocket provided on door; Mounting channels welded horizontally on sides of interior body at top, bottom and middle for mounting optional panels or rack mounting angles; Pour in place oil & water resistant gasket; Ground stud on door and body; Provisions for light kits; Holes plugs provided to seal holes in bottom of enclosure. |
Description | EL FS Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (AL12AR)
- ABB Bullet Connector, 2 In., Thermoplastic (LT9200P)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ262)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- Saginaw Control & Engineering Electrical Enclosures