Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 60 in H, 18 in D
Mfr # SCE-604818SSFSD
Zoro # G311154239
product price: $7,212.49
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$7,212.49
Free 30-Day Returns
Key Features
- Height 60 in
- Depth 18 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-604818SSFSD
- Zoro # G311154239
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Depth | 18 in |
Width | 48 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Description | S.S. FSD Enclosure |
Construction | 0.104 In. stainless steel Type 304; Removable and interchangeable doors; Concealed hinges; Seams continuously welded and ground smooth; Strong rigid construction with stiffeners welded on backs of single access boxes; Lifting eyes for easy handling; Black zinc die cast keylocking/padlocking handle; 3-point latching mechanism; Latch rods have ramp shoes for easier door closing; Flange trough collar around all sides of door opening; Removable print pocket provided on door with 3-point latch; Mounting channels welded horizontally on sides of interior body at top, bottom and middle for mounting optional panels or rack mounting angles; Oil resistant door gasket; Ground stud on door and body; Provisions for light kit. |
Notes | Optional panels and accessories available; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Application | Designed to house a variety of electrical and electronic controls and instruments. Provisions for optional surface mounting or rack mounting of almost any type of equipment. Provides protection from dust, dirt, water and oil. The enclosures are extra deep for applications requiring more interior space. For outdoor application a drip shield and drain vent is recommended |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black (CT-ED-ABM-075-50-BK)
- KABELSCHLEPP Mtg Bracket Set, Open, Nylon, 95mm (M0950 MB4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (WM121206NC)
- Saginaw Control & Engineering Electrical Enclosures