Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 60 in H, 10 in D
Mfr # SCE-60XEL3710LPLG
Zoro # G911154479
product price: $1,054.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Height 60 in
- Depth 10 in
- Finish RAL 7035 Gray Powder Coated
- Width 37.38 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60XEL3710LPLG
- Zoro # G911154479
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Depth | 10 in |
Width | 37.38 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | RAL 7035 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Description | XEL LP Enclosure |
Application | Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. Designed to house most standard type disconnects. For outdoor application a drip shield and drain vent is recommended |
Notes | Disconnect switch (or circuit breaker) and operating mechanism are not furnished with this enclosure; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all; Provision for Lifting Lugs included on enclosures with Height >48" and with Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack and hole plugs provided to seal holes in bottom of enclosure. |
Construction | 0.075 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Pour in place oil & water resistant gasket; Collar studs 3/8-16 provided for mounting optional panels; Disconnect cutout provided on flange; Concealed hinges; Doors are interchangeable and easily removed by pulling hinge pins; 3-point latching mechanism when door height is greater or equal to 40 inches, 2-point latching mechanism when door height is less than 40 inches; Latches are opened or closed with a screwdriver (optional tamper-resistant inserts are available); Mounting holes on back of enclosure; Mounting hardware, sealing washer and hole plug included; Ground studs on door and body; Black zinc die cast coinproof/padlocking handle; Removable print pocket. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHSCFG)
- Saginaw Control & Engineering Electrical Enclosures