Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 6 in H, 4 in D
Mfr # SCE-6N604LP
Zoro # G311157452
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 4 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-6N604LP
- Zoro # G311157452
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 4 in |
Width | 6 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30 |
Construction | 0.048 In., 0.063 In. & 0.075 In. carbon steel depending on enclosure size; Spot weld construction; 1/4-20 Standoffs provided for mounting optional panels; Doors open 180 degrees; Black quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door; Mounting holes in back of enclosure; Subpanel mounting hardware; Butt Hinge - Black |
Application | Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection. |
Description | Nema-1 Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- LEVITON Watertight Locking Plug (28W47)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- Saginaw Control & Engineering Electrical Enclosures