Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 50 in H, 23 in D
Mfr # SCE-1460BD
Zoro # G011164583
product price: $3,535.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,535.99
Free 30-Day Returns
Key Features
- Height 50 in
- Depth 23 in
- Finish ANSI 61 Gray Powder Coated
- Width 60 in
- Standards NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1460BD
- Zoro # G011164583
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 50 in |
Depth | 23 in |
Width | 60 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55 |
Description | Body, Console (Series 14) |
Application | Designed for electronic controls and instruments. Equipment can be mounted on the sloping control panel door. Interior components mount to stationary panels. Heavy duty construction provides protection from dirt, oil, dust, and water |
Construction | 0.104 In. carbon steel; Sloping control panel attached with concealed hinge on bottom edge. Door opens to 90 degrees; Black zinc die cast keylocking/padlocking handles on front and rear doors; 3-point latching mechanism; Seams continuously welded and ground smooth; Pour in place oil & water resistant gasket; Optional equipment mount to horizontal channels welded to sides; Flush mounted doors; Interior print pocket; Removable eyebolts in console body; Ground stud on door; Dual access enclosure. Offering front and rear entry doors. |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DTGNF323NR)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- AMPHENOL ER 3C 316S SKT RECP BOX (MS3102A10SL3SRES)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4NK)
- Saginaw Control & Engineering Electrical Enclosures