Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 42 in H, 8 in D
Mfr # SCE-42EL3608LPLG
Zoro # G911155339
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42 in
- Depth 8 in
- Finish RAL 7035 Gray Powder Coated
- Width 36 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-42EL3608LPLG
- Zoro # G911155339
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 42 in |
Depth | 8 in |
Width | 36 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | RAL 7035 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Construction | 0.075 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Pour in place oil & water resistant gasket; Collar studs 3/8-16 provided for mounting optional panels; Concealed hinges; Removable and interchangeable doors; Black quarter turn latches; Latches are opened or closed with a screwdriver; Mounting holes in back of enclosure; Mounting hardware, sealing washer and hole plug included; Removable print pocket furnished if height and width of enclosure is greater than 12 inches; Ground studs on door and body. |
Application | Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Description | EL Enclosure |
Notes | Provision for Lifting Lugs will be included on enclosures with Height >48" and with Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- SIEMENS Ovrload Relay, 13 to 52A, Class 5/20/20/30 (3UB81334FW2)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1433)
- SCHNEIDER ELECTRIC Empty control station without hinges, Harmony XAP, XB2 SL, plastic, grey, 4 cut outs, 22mm (XAPA1104)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 10 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3010SSLP)
- Saginaw Control & Engineering Electrical Enclosures