Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 42 in H, 12 in D
Mfr # SCE-42H3612LP
Zoro # G411157482
product price: $665.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Height 42 in
- Depth 12 in
- Finish ANSI 61 Gray Powder Coated
- Width 36 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-42H3612LP
- Zoro # G411157482
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 42 in |
Depth | 12 in |
Width | 36 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Notes | Provision for Lifting Lugs on enclosures when Height >48" and Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | Nema 4 LP Enclosure |
Application | Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- EATON Non-ill Mom Pb Guarded Extd Red 2nc (M22-WJ4)
- DECORA Leviton White 3 gang Thermoset Plastic GFCI/Rocker Wall Plate (80411-00W)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-606ELJSS)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 36 in H, 12 in D (SCE-36EL3612SSST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3608LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3608LPLG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 6 in D (SCE-L9N366LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 42 in H, 10 in D (SCE-42EL3610LPLG)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1412CHNFSS)
- Saginaw Control & Engineering Electrical Enclosures