Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 42 in H, 12 in D
Mfr # SCE-42EL3612LP
Zoro # G611155424
product price: $600.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Height 42 in
- Depth 12 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-42EL3612LP
- Zoro # G611155424
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 42 in |
Depth | 12 in |
Width | 36 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Application | Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Notes | Provision for Lifting Lugs will be included on enclosures with Height >48" and with Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | EL Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V (LR9D5367)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 10 in D (SCE-364810WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 6 in D (SCE-L9N366LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 72 in H, 24 in D (SCE-72EL7224LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 10 in D (SCE-12HMI1610LP)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- Saginaw Control & Engineering Electrical Enclosures