Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 36 in H, 8 in D
Mfr # SCE-36EL3608LP
Zoro # G611154304
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 8 in
- Finish ANSI 61 Gray Powder Coated
- Width 36 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36EL3608LP
- Zoro # G611154304
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 8 in |
Width | 36 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Description | EL Enclosure |
Notes | Provision for Lifting Lugs will be included on enclosures with Height >48" and with Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Application | Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-56F-X)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20H2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 1-1/2 in D (SCE-HA1212SS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL2412SS6LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 48 in H, 12 in D (SCE-48EL3612LP)
- SIEMENS Enclosure, 6 in D, NEMA 1 (567-454)
- Saginaw Control & Engineering Electrical Enclosures