Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 36 in H, 6 in D
Mfr # SCE-36N2406NK-B
Zoro # G911156336
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 6 in
- Width 24 in
- Standards NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
- Description Nema-1 Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36N2406NK-B
- Zoro # G911156336
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 6 in |
Width | 24 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Standards | NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30 |
Description | Nema-1 Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, Vertical, Cat6/Cat5e, 12port (N250-012)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1003-50)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- HALEX Ells 3/4-In Service Entrance (59507)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 48 in H, 16 in D (SCE-484816WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-304210WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 48 in H, 18 in D (SCE-924B)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- Saginaw Control & Engineering Electrical Enclosures