Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 36 in H, 12 in D
Mfr # SCE-36EL3012SSLPPL
Zoro # G311154659
product price: $1,762.99
/ea
Free Shipping & Returns
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 12 in
- Finish #4 Brushed
- Width 30 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36EL3012SSLPPL
- Zoro # G311154659
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 12 in |
Width | 30 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.075 In. stainless steel Type 304; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Collar studs 3/8-16 provided for mounting optional panels; Mounting holes in back of the enclosure for wall mounting; Mounting hardware, sealing washers and hole plugs included; Stainless steel concealed hinges; Removable and interchangeable doors; Black zinc die cast keylocking/padlocking handles; 3-point latching mechanism; Removable print pocket; Pour in place oil & water resistant gasket; Ground stud on door and body. |
Description | S.S. LPPL Enclosure |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor or outdoor locations. For outdoor application a drip shield and drain vent is recommended |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Black (5378)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-304210WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFG)
- Saginaw Control & Engineering Electrical Enclosures