Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 36 in H, 12 in D
Mfr # SCE-36EL2412SS6LPPL
Zoro # G911153311
product price: $2,317.99
/ea
Free Shipping & Returns
$2,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 12 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36EL2412SS6LPPL
- Zoro # G911153311
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 12 in |
Width | 24 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all; Provision for Lifting Lugs on enclosures when Height >48" and Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack. |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor or outdoor locations. For outdoor applications a drip shield is recommended. For outdoor application a drip shield is recommended |
Description | S.S. LPPL Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V2417M)
- KLEIN TOOLS Universal F Compression Connectors RG6/6Q 50-Pack (VDV812-612)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK25 (RV10-6Q)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 8 in D (SCE-L9368ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16EL1608SS6LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- Saginaw Control & Engineering Electrical Enclosures