Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 30 in H, 8 in D
Mfr # SCE-30N3008LP
Zoro # G811156283
product price: $261.19
/ea
Free Shipping & Returns
$261.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-30N3008LP
- Zoro # G811156283
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Width | 30 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30 |
Description | Nema-1 Enclosure |
Application | Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection. |
Construction | 0.048 In., 0.063 In. & 0.075 In. carbon steel depending on enclosure size; Spot weld construction; 1/4-20 Standoffs provided for mounting optional panels; Doors open 180 degrees; Black quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door; Mounting holes in back of enclosure; Subpanel mounting hardware; Butt Hinge - Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 124 to 150A (CC219.0)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- EATON B-LINE Rod Hanger, Steel, Zinc Phosphate (BH1-H7)
- CALBRITE Compress Male Cnnctr, 1-1/2in, 2-3/64inL (S21500MC00)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- Saginaw Control & Engineering Electrical Enclosures