Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 30 in H, 8 in D
Mfr # SCE-30EL3608SS6LP
Zoro # G311154208
product price: $2,151.99
/ea
Free Shipping & Returns
$2,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Finish #4 Brushed
- Width 36 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-30EL3608SS6LP
- Zoro # G311154208
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Width | 36 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Application | Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are in very wet conditions. Provides protection from dust, dirt, oil, and water. For outdoor application a drip shield and drain vent is recommended |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | S.S. EL Enclosure |
Construction | 0.075 In. stainless steel Type 316/316L; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Pour in place oil & water resistant gasket; Collar studs provided for mounting optional panels; Stainless steel concealed hinges; Removable and interchangeable doors; Black quarter turn latches; Latches are opened or closed with a screwdriver (optional tamper-resistant inserts are available); Mounting holes in back of enclosure; Mounting hardware, sealing washer and hole plug included; Removable print pocket furnished if height and width of enclosure is greater than 12 inches; Ground studs on door and body. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-304210WFLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A202006LP)
- Saginaw Control & Engineering Electrical Enclosures