Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 30 in H, 12 in D
Mfr # SCE-30H3012LP
Zoro # G311156554
product price: $495.89
/ea
Free Shipping & Returns
$495.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 12 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-30H3012LP
- Zoro # G311156554
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 12 in |
Width | 30 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Notes | Provision for Lifting Lugs on enclosures when Height >48" and Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | Nema 4 LP Enclosure |
Construction | 0.075 In. carbon steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Door clamps are quick and easy to operate; Concealed hinge; Hasp and staple for padlocking; Pour in place oil & water resistant gasket; Collar studs 3/8-16 provided for mounting optional panels; Ground stud on door; Removable print pocket furnished if height and width of enclosure is greater than 12 inches; External mounting provision top and bottom of back. |
Application | Designed to house electrical and electronic controls, instrument, and components. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 24 AWG Unserved Sngl Build, 25/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (25/38LITZ.125)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- PROSKIT Cable Tie Fastening Tool, Nylon Ties (CP-383)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF30N)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- HAMMOND Stainless Steel Enclosure, 10 in D (HW423010SSHK)
- Saginaw Control & Engineering Electrical Enclosures