Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 24 in H, 6 in D
Mfr # SCE-24EL2406LP
Zoro # G911157500
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 6 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24EL2406LP
- Zoro # G911157500
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 6 in |
Width | 24 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Notes | Provision for Lifting Lugs will be included on enclosures with Height >48" and with Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | EL Enclosure |
Application | Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Tone Generator and Probe Kit (33-864)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (LFT302001CS)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG3)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 72 in H, 16 in D (SCE-72EL3616LPLG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 8 in D (SCE-12108CHNFSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLPPL)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHSC)
- Saginaw Control & Engineering Electrical Enclosures