Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 24 in H, 10 in D
Mfr # SCE-24N2010LP
Zoro # G611154182
product price: $219.59
/ea
Free Shipping & Returns
$219.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 10 in
- Finish ANSI 61 Gray Powder Coated
- Standards NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24N2010LP
- Zoro # G611154182
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 10 in |
Width | 20 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30 |
Construction | 0.048 In., 0.063 In. & 0.075 In. carbon steel depending on enclosure size; Spot weld construction; 1/4-20 Standoffs provided for mounting optional panels; Doors open 180 degrees; Black quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door; Mounting holes in back of enclosure; Subpanel mounting hardware; Butt Hinge - Black |
Application | Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection. |
Description | Nema-1 Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- RETYZ Releasable Tie, Blue, Nylon, PK100 (EVT-M06BL-TA)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- Saginaw Control & Engineering Electrical Enclosures