Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 20 in H, 6 in D
Mfr # SCE-20R1606LP
Zoro # G911154462
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 6 in
- Finish ANSI 61 Gray Powder Coated
- Width 16 in
- Standards NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20R1606LP
- Zoro # G911154462
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 6 in |
Width | 16 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32 |
Description | Type-3R Hinged Cover Enclosure |
Application | Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- WHITE-RODGERS Contactor (586-114111S1)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14N1208LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 8 in D (SCE-L9128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 42 in H, 10 in D (SCE-42EL3610LPLG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 6 in D (SCE-36N2406LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412161208C)
- Saginaw Control & Engineering Electrical Enclosures