Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 20 in H, 6 in D
Mfr # SCE-20EL2006SSLP
Zoro # G311157360
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 6 in
- Finish #4 Brushed
- Width 20 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20EL2006SSLP
- Zoro # G311157360
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 6 in |
Width | 20 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Application | Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are in very wet conditions. Provides protection from dust, dirt, oil, and water. For outdoor application a drip shield and drain vent is recommended |
Description | S.S. EL Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 16.00x20.00x6.62, Gray, Steel (A16N20ALP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 10 in D (SCE-12HMI1610LP)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 36 in H, 12 in D (SCE-36EL3612SSST)
- NVENT HOFFMAN Fiberglass Enclosure, 24-1/4 in H, 20 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A24H2008GQRLP)
- Saginaw Control & Engineering Electrical Enclosures