Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 19.85 in H, 1.08 in D
Mfr # SCE-ELFM20H
Zoro # G611155189
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.85 in
- Depth 1.08 in
- Finish ANSI 61 Gray Powder Coated
- Width 2.43 in
- Description EL Flush Mount Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELFM20H
- Zoro # G611155189
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 19.85 in |
Depth | 1.08 in |
Width | 2.43 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Description | EL Flush Mount Frame |
Application | Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are provided with hardware to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gage steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- NOARK Contactor, Sk Series, 230Vac, Aux (SK22.311-230)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 20A (HBL5364VBK)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- Saginaw Control & Engineering Electrical Enclosures