Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 16 in H, 6 in D
Mfr # SCE-16H2006SSLP
Zoro # G311157292
product price: $743.19
/ea
Free Shipping & Returns
$743.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16 in
- Depth 6 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16H2006SSLP
- Zoro # G311157292
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Depth | 6 in |
Width | 20 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | Nema 4X LP Enclosure |
Application | Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are very wet conditions. Provides protection from dust, dirt, oil and water. For outdoor applicationS a drip shield is recommended. For outdoor application a drip shield and drain vent is recommended |
Notes | Provision for Lifting Lugs on enclosures when Height >48" and Depth >16". The Lifting Lug assembly will be included with the enclosure bolt pack. |
Construction | 0.075 In. stainless steel Type 304; Continuously welded seams ground smooth; Flange trough collar around all sides of door opening; Oil-resistant door gasket; Collar studs provided for mounting optional subpanels; Hasp and staple for padlocking; Stainless steel continuous hinge; Removable print pocket furnished if height and width of enclosure is greater than 12 Inches; Ground stud on door; Stainless steel clamps on three sides door when greater than 30 inch wide; Mounting provision top and bottom of back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- CALBRITE Electrical Box Cover, Square, 2 Gang, Square, Stainless Steel, Blank (S607BLPLTD)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412161608CST)
- Saginaw Control & Engineering Electrical Enclosures