Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 15.48 in H, 6.21 in D
Mfr # SCE-1412FW
Zoro # G411157215
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.48 in
- Depth 6.21 in
- Finish Light Gray
- Solid / Clear Cover Clear
- Width 13.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1412FW
- Zoro # G411157215
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 15.48 in |
Depth | 6.21 in |
Width | 13.48 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | Light Gray |
Solid / Clear Cover | Clear |
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Application | Designed for indoor or outdoor use to house electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agents and require unrestricted viewing of gauges or controls. Provides protection from dust, dirt, oil, and water. |
Description | Fiberglass Enclosure W/Window |
Notes | UL File E64358 |
Construction | Fiberglass reinforced compression molded polyester; Continuous memory retaining gasket; Mounting strips molded in; Quick release padlock latch; Integral panel mounting inserts; Stainless steel continuous hinge; UVA acrylic bonded polycarbonate window. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTLWW)
- Saginaw Control & Engineering Electrical Enclosures