Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 15-3/4 in H, 6.81 in D
Mfr # SCE-14087CHQRFG
Zoro # G111157584
product price: $235.95
/ea
Free Shipping & Returns
$235.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15-3/4 in
- Depth 6.81 in
- Finish Light Gray
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 8-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-14087CHQRFG
- Zoro # G111157584
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 15-3/4 in |
Depth | 6.81 in |
Width | 8-3/4 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | Light Gray |
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | Fiberglass reinforced compression molded polyester; Pour in place oil & water resistant gasket; Mounting strip molded in; Quick release padlock latch; Integral panel mounting inserts; Stainless steel continuous hinge. |
Application | Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agents. Provided protection from dust, dirt, oil and water. Provides protection from occasional temporary or prolonged submersion. |
Notes | UL File E64358 |
Description | Fiberglass Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Two Door Cover, Floor Box, Stainless Steel (E97SS2D)
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- IFM Pressure Sensor, Range -0.2 to 3.6 psi (PN2298)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-304210WFLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 1, Hinged (N1C303612)
- Saginaw Control & Engineering Electrical Enclosures