Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 14 in H, 8 in D
Mfr # SCE-14N1208LP
Zoro # G611153475
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Depth 8 in
- Finish ANSI 61 Gray Powder Coated
- Width 12 in
- Standards NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-14N1208LP
- Zoro # G611153475
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 14 in |
Depth | 8 in |
Width | 12 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30 |
Application | Designed to house electrical controls, instruments and components in areas that do not require oil, water and dust tight protection. |
Description | Nema-1 Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (XB4BVB4)
- BLACKBURN Mechanical Conn, 500 kcmil to 1/0 AWG (STC5011)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24EL2410SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 6 in D (SCE-L9N366LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 72 in H, 24 in D (SCE-72EL7224LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (N1C081004)
- Saginaw Control & Engineering Electrical Enclosures