Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 13.41 in H, 5.21 in D
Mfr # SCE-1210FW
Zoro # G211153271
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.41 in
- Depth 5.21 in
- Finish Light Gray
- Solid / Clear Cover Clear
- Width 11.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1210FW
- Zoro # G211153271
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 13.41 in |
Depth | 5.21 in |
Width | 11.43 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | Light Gray |
Solid / Clear Cover | Clear |
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Application | Designed for indoor or outdoor use to house electronic controls, instruments and components in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agents and require unrestricted viewing of gauges or controls. Provides protection from dust, dirt, oil, and water. |
Notes | UL File E64358 |
Description | Fiberglass Enclosure W/Window |
Construction | Fiberglass reinforced compression molded polyester; Continuous memory retaining gasket; Mounting strips molded in; Quick release padlock latch; Integral panel mounting inserts; Stainless steel continuous hinge; UVA acrylic bonded polycarbonate window. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Aluminum, Dia 3/8 In, PK50 (CO0609AL)
- GRIP-RITE BAR TIES 17GA 6in. 100/BG (BT176100R)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged (A364212WFLP)
- Saginaw Control & Engineering Electrical Enclosures