Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 12.13 in H, 8 in D
Mfr # SCE-12108CHNFSS
Zoro # G911157814
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.13 in
- Depth 8 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12108CHNFSS
- Zoro # G911157814
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12.13 in |
Depth | 8 in |
Width | 10 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | S.S. CHNF Enclosure |
Construction | 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Pour in place oil & water resistant gasket; Ground stud on door; Stainless steel continuous hinge; 10-32 Standoffs provided for mounting optional panels; Welded mounting provision top and bottom of back. |
Application | Designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. For use in wet and hosed down areas and in corrosive atmospheres. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- SQUARE D Fuse Kit, 240VAC, 600A (DRK600)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 15A, 600V AC, Indicating (LPJ-15SPI)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-60XEL3716LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804NK)
- Saginaw Control & Engineering Electrical Enclosures