Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 12.13 in H, 6 in D
Mfr # SCE-1212SC
Zoro # G911153670
product price: $106.59
/ea
Free Shipping & Returns
$106.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.13 in
- Depth 6 in
- Finish ANSI 61 Gray Powder Coated
- Width 12 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1212SC
- Zoro # G911153670
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12.13 in |
Depth | 6 in |
Width | 12 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Description | SC Enclosure |
Application | Screw Cover Enclosures are designed for use as electrical junction boxes, terminal wiring boxes, instrument housings, and electrical control enclosures. Provides protection from dust, oil and water. |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.063" carbon steel; Seams continuously welded and ground smooth, no holes or knock-outs; Captivated cover screws thread into sealed wells; Pour in place oil & water resistant gasket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (DR20ITR)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK100 (504421-100)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- RELAY & CONTROL Relay & Control RS-1A-SH Single Phase Only Reversing Drum Control with Steel Handle (RS-1A-SH)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 5 in D (SCE-1210CHNF)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2408GQRLP)
- Saginaw Control & Engineering Electrical Enclosures