Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 12 in H, 6 in D
Mfr # SCE-12R106
Zoro # G611156322
product price: $156.29
/ea
Free Shipping & Returns
$156.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 6 in
- Finish ANSI 61 Gray Powder Coated
- Width 10 in
- Standards NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12R106
- Zoro # G611156322
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 6 in |
Width | 10 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32 |
Construction | 0.048 In. Galvannealed steel; Spot weld construction; Rain cap; Mounting hole in back of enclosure; Slip on removable screw cover; Padlocking provisions; No gasket; No subpanel or provisions; Ground studs on door and body. |
Application | Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow |
Description | Type-3R Screw Cover Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- GIZMO 1901 EMT One Hole Strap Gray - 0.5 in., 100PK (GI156493)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NC, Not Rated AC, Actuator Location: Top (J4002-518)
- PANDUIT Bridle Ring W/ Saddle, Size 1.5" Capacity, PK50 (BR-1.5-1/4-20S)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- Saginaw Control & Engineering Electrical Enclosures