Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 12 in H, 4 in D
Mfr # SCE-12R124
Zoro # G311156288
Free Shipping & Returns
$164.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 4 in
- Finish ANSI 61 Gray Powder Coated
- Width 12 in
- Standards NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12R124
- Zoro # G311156288
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 4 in |
Width | 12 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | ANSI 61 Gray Powder Coated |
Standards | NEMA Type 3R; UL Listed Type 3R; CSA Type 3R; IEC 60529; IP 32 |
Construction | 0.048 In. Galvannealed steel; Spot weld construction; Rain cap; Mounting hole in back of enclosure; Slip on removable screw cover; Padlocking provisions; No gasket; No subpanel or provisions; Ground studs on door and body. |
Application | Designed to house electrical controls, instruments and components in an outdoor environment. Protects against rain, sleet and snow |
Description | Type-3R Screw Cover Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- RACO 3" Steel Lock Nut (1012)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30212)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1614CHNFSS)
- Saginaw Control & Engineering Electrical Enclosures