Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 12 in H, 10 in D
Mfr # SCE-12HMI1610LP
Zoro # G311155175
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 10 in
- Finish RAL 7035 Gray Powder Coated
- Width 16 in
- Standards NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12HMI1610LP
- Zoro # G311155175
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 10 in |
Width | 16 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | RAL 7035 Gray Powder Coated |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Application | Designed to house Human-Machine Interfaces (HMI) and electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Description | HMI Enclosure |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. See the Special Instructions on the Industry Standards page in the Technical Information Section. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #4 Stud PK100 (24C938)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- MERSEN Fuse, G Class, AG Series, Time Delay, 45 A, 480V AC, Nonindicating (AG45)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 36 in H, 12 in D (SCE-36EL3612SSST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 8 in D (SCE-24N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30EL3008LPLG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL2412SS6LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 72 in H, 24 in D (SCE-72EL7224LPPL)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSSA)
- Saginaw Control & Engineering Electrical Enclosures