Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Electronic Thermostat 24 VDC
Mfr # SCE-TEMEVDC
Zoro # G511164717
product price: $209.79
/ea
Free Shipping & Returns
$209.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.36 in
- Width 1.54 in
- Length 1.53 in
- Application Designed to regulate air temperature in enclosures and operate with the Thermoelectric Coolers. This electronic thermostat has a set point range of 14° to 176° F and is easily installed on 35 mm mounting rail. 24V DC 16A.
- Notes UL File # E358385
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-TEMEVDC
- Zoro # G511164717
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.36 in |
Width | 1.54 in |
Length | 1.53 in |
Depth | 1.53" |
Details
Application | Designed to regulate air temperature in enclosures and operate with the Thermoelectric Coolers. This electronic thermostat has a set point range of 14° to 176° F and is easily installed on 35 mm mounting rail. 24V DC 16A. |
Notes | UL File # E358385 |
Standards | UL Component Recognized |
Description | Electronic Thermostat 24 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 4In (PLG-400A)
- MAG DADDY Snap In Cable Holder (62419-10)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- Saginaw Control & Engineering Enclosure Covers & Accessories