Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Electrical Interlock 460 VAC
Mfr # SCE-E460I
Zoro # G811164677
Free Shipping & Returns
$243.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.90 in
- Width 6.40 in
- Length 2.10 in
- Voltage 400V 480V
- Application Designed to provide a safety lockout on an enclosure when the circuits are energized. UL Listed. Works with SCE hardware.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-E460I
- Zoro # G811164677
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.90 in |
Width | 6.40 in |
Length | 2.10 in |
Cable Length | 5 ft |
Depth | 2.10" |
Details
Voltage | 400V 480V |
Application | Designed to provide a safety lockout on an enclosure when the circuits are energized. UL Listed. Works with SCE hardware. |
Notes | UL cUL Listed File # E496237; Model(s) EL-1460-024, EL-1460-240, EL-1460-480 |
Description | Electrical Interlock 460 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- W BOX 825VA/480W/12 OUTLET/AVR (0E-825V12VRD)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HALEX 3/4 in. Knock-Out Seals (26072)
- Saginaw Control & Engineering Enclosure Covers & Accessories