Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Drawer, Pullout Keyboard
Mfr # SCE-KBS
Zoro # G711164524
product price: $462.89
/ea
Free Shipping & Returns
$462.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.50 in
- Width 20.44 in
- Length 14.33 in
- Color White
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-KBS
- Zoro # G711164524
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.50 in |
Width | 20.44 in |
Length | 14.33 in |
Depth | 14.33" |
Details
Color | White |
Finish | Powder Coated |
Description | Drawer, Pullout Keyboard |
Application | Designed to hold a keyboard and mouse on a separate pull-out shelf. Mounts between mounting channels. Made of heavy gauge steel. A mouse pad is included. Drawer is included with work station. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- LEDEX Solenoid (C8-520-M-36)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/2" NPT (203P0010P)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- Saginaw Control & Engineering Enclosure Covers & Accessories