Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Drain, Breather Vent Kit
Mfr # SCE-BVKD
Zoro # G611164846
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 2 in
- UL Recognized Type 1, 2, 3, 3R, 3RX, 3S, 4, 4X & 12
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BVKD
- Zoro # G611164846
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Depth | 2.00" |
Details
UL Recognized Type | 1, 2, 3, 3R, 3RX, 3S, 4, 4X & 12 |
Standards | UL Component Recognized |
Application | Designed for indoor or outdoor applications to handle the large negative pressure differential caused in a tightly sealed enclosure in extreme weather conditions or wash down applications that draw water into the enclosure. Adding a Breather Vent will equalize this pressure differential. Breather vents are made of corrosion and UV resistant Polycarbonate material. |
Description | Drain, Breather Vent Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Engineered Solutions ProConnex 3/4 in. D Zinc-Plated Steel Set Screw Coupling For EMT (49521)
- LINEMASTER Classic IV - Guarded (88SH2-05)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- RITTAL Ts 8106.235 2000H0600D Sheet Steel Side Wall Panel Pair Enclosure Parts And Accessory (8106235)
- Saginaw Control & Engineering Enclosure Covers & Accessories